- Flammables Safety Can
- 5 gal Capacity
- 1" Hose
- 9" Hose Length
- 17 1/2" Height
features
- FM approved and UL®/ULC listed
- Meets OSHA 1910.106 and NFPA Code 1 and NFPA Code 30
- Sealed lid features automatic positive pressure relief to protect against explosion
- Two openings – one for targeted pouring, one with ergonomically designed lift-lever
- Premium 24-gauge coated steel construction with powder coat paint finish
- Self-closing, self-venting, built-in stainless steel flame arrester
| Hose Length | 9 in |
| Material | Steel |
| Hose OD | 1 in |
| Outside Dia. | 11 3/4 in |
| Height | 17 1/2 in |
| Color | Red |
| Temp Description | 5 gal Steel Safety Can w/Hose |
| Type | II |
| Capacity | 5 gal |
| Weight | 8.74 LB |
| EAN or UPC | 697841140691 |
-
![]()
-
FM Approved



