- Flammables Safety Can
- 5 gal Capacity
- 5/8" Hose
- 9" Hose Length
- 17 1/2" Height
| Type | Flammable Storage Can |
| Capacity Volume | 5 gal |
| Diameter | 11 1/2 in |
| Hose Length | 9 in |
| Color | Yellow |
| Height | 17 in |
| Resistance | Flame Retardant, Wear |
| Opening Type | Closed - Double Spout |
| Rating | Type II |
| Hose OD | 0.625 in |
| Material | Lead-Free Coated Steel |
| Weight | 8.74 LB |
| EAN or UPC | 697841140721 |

