- Large Steel Funnel w/Self-Closing Cover & 33" Brass Tube
- For Use w/Viscous Liquids
applications
- For use with oil and paint waste
features
- Easy pouring during liquid waste collection
- Wide-mouth opening with hinged, stay-open lid
- Flame arrester prevents any external ignition source from reaching the drum's flammable contents
- Galvanized steel with durable epoxy powder coat finish
- Self-closing in case of fire
- Prevents dangerous spills when transferring flammable liquids
- Accepts lock to prevent unauthorized access
compliances
- 0
| Use With | Viscous Liquids |
| Outside Dia. | 10.75 in |
| Length | 33 in |
| Accessory Type | Safety Drum Funnel |
| Height | 10 in |
| Material | Steel Funnel Brass Tube |
| Depth | 10.75 in |
| Weight | 14.4 LB |
| EAN or UPC | 697841001237 |
-
FM Approved


