- HazMat Cabinet
- ChemCor Undercounter
- 22 gal Volume Capacity
- 2 Doors
- 1 Shelves
| Type | ChemCor Undercounter |
| Capacities | 22 gal |
| No. of Shelves | 1 |
| Handle Type | Sure-Grip EX |
| Gauge Size | 18 gauge |
| Usage | Hazardous Materials |
| Capacity (Volume) | 22 gal |
| No. of Doors | 2 |
| Color | Royal Blue |
| Door Type | Self-Close |
| Locking Type | 3-point bullet self-latching system, keyed lock, with optional padlock (not included) acceptance |
| Base Depth | 22 in |
| Manufacturer Name | JUSTRITE |
| Material | Steel |
| Weight | 199.0 LB |
| EAN or UPC | 697841154667 |

