- 3/4" NPT
- Rigid
- Brass Safety Faucet
- For Hazardous Fluids in Horizontal Drums
features
- Self-closing
- Polytetrafluoroethylene (PTFE®) seal
- Incorporates an internal flame arrester which prevents flashback of fire into the drum
compliances
- 0
| Thread Diameter | 3/4 |
| Material | Brass |
| Faucet Type | Rigid |
| Accessory Type | Brass Safety Faucet |
| Thread Type | NPT |
| Weight | 1.26 LB |
| EAN or UPC | 697841002012 |
-
FM Approved


