Justrite
890400
Sure-Grip® Countertop & Compact Safety Cabinets for Flammables
Item #101413751
-
![]()
-
FM Approved
- 22" High
- 17" Wide
- 17" Deep
- 4 Gal Capacity
- 1 Shelf
features
- Stores flammables safely even when available space is at a minimum
- Adjustable shelf
- Allows increased access to often-used liquids without compromising safety
- FM approved
options
- Optional wall hanger assembly available if wall mounting is desired
| No. of Doors | 1 |
| No. of Shelves | 1 |
| Depth | 17 in |
| Material | Steel |
| Color | Yellow |
| Height | 22 in |
| Handle Type | Recessed Handle |
| Capacity | 4 gal |
| Width | 17 in |
| Closure Type | Manual |
| Weight | 67.0 LB |
| EAN or UPC | 697841112018 |
-
![]()
-
FM Approved


