Justrite
890420
Sure-Grip® Countertop & Compact Safety Cabinets for Flammables
Item #101406969
-
Prop 65
- 22" High
- 17" Wide
- 17" Deep
- 4 Gal Capacity
- 1 Shelf
| No. of Shelves | 1 |
| No. of Doors | 1 |
| Material | Steel |
| Depth | 17 in |
| Width | 17 in |
| Closure Type | Self-Close |
| Height | 22 in |
| Capacity | 4 gal |
| Handle Type | Recessed Handle |
| Color | Yellow |
| Weight | 68.0 LB |
| EAN or UPC | 697841112100 |
-
Prop 65

