Justrite
891200
Sure-Grip® Countertop & Compact Safety Cabinets for Flammables
Item #101404899
-
FM Approved -
![]()
features
- Stores flammables safely even when available space is at a minimum
- Adjustable shelf
- Allows increased access to often-used liquids without compromising safety
- FM approved
| Material | Steel |
| Width | 23 1/4 in |
| No. of Shelves | 1 |
| Depth | 18 in |
| Capacity | 12 gal |
| No. of Doors | 1 |
| Color | Yellow |
| Closure Type | Manual |
| Height | 35 in |
| Handle Type | Locking Flex |
| Finish | Full Polish Chrome |
| Handle Length | 14 in |
| Overall Length | 15 in |
| Knurled | No |
| Drive Size | 1/2 in |
| Head Style | Pass-Thruâ„¢ |
| Drive Type | Pass-Thru |
| Weight | 133.0 LB |
| EAN or UPC | 697841112216 |
-
FM Approved -
![]()


