Justrite
891220
Sure-Grip® Countertop & Compact Safety Cabinets for Flammables
Item #101407626
-
Prop 65
- 35" High
- 23 1/4" Wide
- 18" Deep
- 12 Gal Capacity
- 1 Shelf
features
- Stores flammables safely even when available space is at a minimum
- Adjustable shelf
- Allows increased access to often-used liquids without compromising safety
- FM approved
| No. of Doors | 1 |
| No. of Shelves | 1 |
| Material | Steel |
| Width | 23 1/4 in |
| Height | 35 in |
| Handle Type | Recessed Handle |
| Closure Type | Self-Close |
| Color | Yellow |
| Depth | 18 in |
| Capacity | 12 gal |
| Weight | 134.0 LB |
| EAN or UPC | 697841112322 |
-
Prop 65

