- Yellow Countertop & Compac Cabinet
- Yellow
| Resistance | Flammables, Chemical |
| Color | Yellow |
| Handle Type | Sure-Grip® |
| Depth | 18 in |
| No. of Doors | 1 |
| Closure Type | Manual |
| Height | 44 in |
| Material | 18 Gauge Steel |
| Capacity | 15 gal |
| No. of Shelves | 1 |
| Usage | Chemicals |
| Weight | 154.0 LB |
| EAN or UPC | 697841112582 |

