- Yellow Wall Mount Cabinet
- Yellow
| Capacity | 17 gal |
| Depth | 18 in |
| No. of Doors | 2 |
| Usage | Chemicals |
| Material | 18 Gauge Steel |
| No. of Shelves | 1 |
| Closure Type | Manual |
| Resistance | Flammables |
| Color | Yellow |
| Handle Type | Sure-Grip® |
| Height | 24 in |
| Weight | 153.0 LB |
| EAN or UPC | 697841119413 |

