- 65" High
- 23 1/4" Wide
- 18" Deep
- 22 Gal Capacity
- 3 Shelf
| No. of Doors | 1 |
| No. of Shelves | 3 |
| Capacity | 22 gal |
| Handle Type | Recessed Handle |
| Height | 65 in |
| Material | Steel |
| Color | Yellow |
| Depth | 18 in |
| Closure Type | Self-Close |
| Weight | 210.0 LB |
| EAN or UPC | 697841112988 |
-
Prop 65


