- Yellow Undercounter Cabinet
- Yellow
features
- Provide quick access at work stations by taking advantage of undercounter space for the safe storage of flammables
- Cabinet is sized and fitted with a 3.5" H x 2.5" D kickplate to mount flush with other cabinetry
- Dual vents with flash arresters are located on the back wall for easy connection if ventilation is needed
- Leveling feet adjust to 1.125" for alignment on uneven floors
| No. of Shelves | 1 |
| Closure Type | Self-Close |
| Resistance | Flammables |
| Capacity | 22 gal |
| Usage | Chemicals |
| Depth | 22 in |
| No. of Doors | 2 |
| Color | Yellow |
| Handle Type | Sure-Grip® |
| Height | 35 in |
| Material | 18 Gauge Steel |
| Weight | 194.0 LB |
| EAN or UPC | 697841113176 |

