- Flammable Liquids Storage
- 44" x 43" x 18"
- 30 gal Capacity
- 1 Shelf
- 2 Self-Closing Doors
| Color | Yellow |
| Handle Type | Recessed Handle |
| Closure Type | Self-Close |
| Capacity | 30 gal |
| No. of Doors | 2 |
| Material | Steel |
| Height | 44 in |
| No. of Shelves | 1 |
| Depth | 18 in |
| Weight | 236.0 LB |
| EAN or UPC | 697841110915 |
-
Prop 65


