- Yellow Wall Mount Cabinet
- Yellow
| No. of Doors | 2 |
| Closure Type | Manual |
| Handle Type | Sure-Grip® |
| Resistance | Flammables |
| Usage | Chemicals |
| Height | 44 in |
| Material | 18 Gauge Steel |
| Depth | 12 in |
| Capacity | 20 gal |
| No. of Shelves | 5 |
| Color | Yellow |
| Weight | 224.0 LB |
| EAN or UPC | 697841113695 |

