- 96 gal
- Steel
- Red
- 34" Wide
- 65" High
features
- Ten-year limited warranty
- Double wall with 1 1/2" insulating air space
- Easy close, self-latching doors
- Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
compliances
- 0
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Handle Type | Recessed Handle |
| No. of Doors | 2 |
| Closure Type | Manual, Sure-Grip EX Handle |
| Color | Red |
| Height | 65 in |
| Material | Steel |
| No. of Shelves | 5 |
| Depth | 34 in |
| Capacity | 96 gal |
| Weight | 372.0 LB |
| EAN or UPC | 697841114302 |
-
FM Approved -
![]()



