- Flammable Liquids Storage
- 65" x 34" x 34"
- 60 gal Capacity
- 2 Shelves
- 2 Self-Closing Doors
features
- Protects workers, reduces fire risks and improves productivity by storing hazardous liquids in code-compliant safety cabinets
- Constructed of sturdy, 18-gauge, double-wall, welded steel with 1 1/2" of insulating air space for fire resistance
- High performance, self latching doors close easily and securely for maximum protection under fire conditions
- Fail-safe closing mechanism ensures three-point latching system works the first time, every time
- 3" incremental adjusting Spill Slope™ galvanized steel shelves directs spills to back and bottom
- Dual vents with flame arresters
- Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
- Finished inside and out with durable, lead-free epoxy/polyester powder paint for chemical resistance
- U-Loc™ pad-lockable handle with flush paddle handle and slip-resistant grip
- padlock sold separately
- Nonprotruding handle and rounded corners on doors provide added protection
- Fire tested and approved by FM approvals
- complies with OSHA and NFPA
caution
- OSHA code 29 CFR 1910.106 states that not more than 60 gallons of Category 1, 2 or 3 flammable liquids, nor 120 gallons of Category 4 flammables may be stored in a safety cabinet
| Material | Steel |
| No. of Doors | 2 |
| Depth | 34 in |
| Capacity | 60 gal |
| Closure Type | Self-Close |
| No. of Shelves | 2 |
| Height | 65 in |
| Handle Type | Recessed Handle |
| Color | Yellow |
| Weight | 392.5 LB |
| EAN or UPC | 697841114319 |
-
Prop 65


