- 96 gal
- Steel
- Red
- 34" Wide
- 65" High
features
- Double wall with 1 1/2" insulating air space
- Ten-year limited warranty
- Easy close, self-latching doors
- Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
compliances
- 0
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Locking Type | Key |
| Handle Type | Recessed Handle |
| Gauge Size | 18 gauge |
| Closure Type | Self-Close |
| No. of Doors | 2 |
| No. of Shelves | 5 |
| Color | Red |
| Material | Steel |
| Height | 65 in |
| Capacity | 96 gal |
| Door Type | Self-Close |
| Depth | 34 in |
| Weight | 374.0 LB |
| EAN or UPC | 697841114449 |
-
![]()
-
FM Approved



