- Yellow Vertical Drum Safety Cabinet
- Yellow
| Color | Yellow |
| Handle Type | Sure-Grip® |
| Resistance | Flammables |
| Material | 18 Gauge Steel |
| Depth | 34 in |
| Usage | Chemicals |
| No. of Doors | 2 |
| Height | 65 in |
| Capacity | (1) 55 Gallon Drum |
| Closure Type | Manual |
| Weight | 391.0 LB |
| EAN or UPC | 697841114531 |

