- Yellow Vertical Drum Safety Cabinet
- Yellow
| Usage | Chemicals |
| Material | 18 Gauge Steel |
| Color | Yellow |
| Closure Type | Self-Close |
| Handle Type | Sure-Grip® |
| Depth | 34 in |
| Resistance | Flammables |
| No. of Doors | 2 |
| Height | 65 in |
| Capacity | (1) 55 Gallon Drum |
| Weight | 393.0 LB |
| EAN or UPC | 697841114593 |

