- White Drum Cabinet for Flammable Waste
- White
| Material | Steel |
| Usage | Chemicals |
| Capacity | 55 gal |
| Depth | 34 in |
| Color | White |
| No. of Doors | 2 |
| Resistance | Flammables |
| Handle Type | Sure-Grip® |
| Height | 65 in |
| No. of Shelves | 1 |
| Closure Type | Manual |
| Gauge Size | 18 gauge |
| Weight | 610.0 LB |
| EAN or UPC | 697841115088 |

