- Justrite Non-Combustible Outdoor Safety Locker
- (16) 55-Gallon Drums
- Heavy Gauge Steel
- Three-Point Keyed Locking Hardware
features
- Rugged heavy gauge steel construction – backed by a 15-year structural warranty
- Secondary containment – leakproof all welded sump
- Removable, galvanized steel grating
- Three-point keyed locking hardware
- Natural draft ventilation
- NFPA 704 diamond decal provides "Right to Know" information
- Multiple static grounding connections
- Anchoring plates for maximum hold down protection
- Chemical and UV-resistant coating, inside and out
- Forklift channels for easy relocation
- Meets EPA, NFPA 30 and NFPA 1 requirements
- FM approved
| Depth | 110 in |
| Capacity | (16) 55 Gallon Drums |
| Height | 97 in |
| Door Type | Hinged |
| No. of Doors | 1 |
| Material | Steel |
| Weight | 1658.0 LB |
| EAN or UPC | 697841158511 |
-
FM Approved -
![]()



