- Justrite Non-Combustible Outdoor Safety Locker
- (12) 55- Gallon Drums
- Three-point Keyed Locking Hardware
- Heavy Gauge Steel
features
- Rugged heavy gauge steel construction – backed by a 15-year structural warranty
- Secondary containment – leakproof all welded sump
- Removable, galvanized steel grating
- Three-point keyed locking hardware
- Natural draft ventilation
- NFPA 704 diamond decal provides "Right to Know" information
- Multiple static grounding connections
- Anchoring plates for maximum hold down protection
- Chemical and UV-resistant coating, inside and out
- Forklift channels for easy relocation
- Meets EPA, NFPA 30 and NFPA 1 requirements
- FM approved
| Locking Type | Key |
| Depth | 115 in |
| Door Type | Hinged |
| Capacity | (12) 55 Gallon Drums |
| No. of Doors | 1 |
| Material | Steel |
| Height | 97 in |
| Weight | 0.0 LB |
| EAN or UPC | 697841158559 |


