- Red Oily Waste Can
- Red
| Usage | General Protection |
| Color | Red |
| Capacity Volume | 10 gal |
| Diameter | 13 15/16 in |
| Resistance | Flame Retardant, Wear, Combustibles |
| Height | 18 1/4 in |
| Type | Hand Operated Cover |
| Material | 24-gauge Premium Coated Steel |
| Weight | 11.0 LB |
| EAN or UPC | 697841002371 |

