- 32" Long
- 72 1/4" Wide
- 27" High
- 66 gal
- Polyethylene
description
- The single solution for drum handling safety, mobile dispensing capability, and built-in spill containment.
features
- Big rounded handles accommodate heavy work gloves for gripping
- Ultraviolet-protected polyethylene construction provides maximum chemical compatibility
- Open view, oversized 66 gallon spill sump contains any leaks or spills for easy cleanup
- Large 10" wheels roll easily over shop floors
- Outdoor caddy comes with pneumatic tires that move smoothly and steadily over rough, bumpy terrain
- Transport up to 600 lb loads easily and safely
- Ergonomically designed for tipping, with back kickplate
compliances
- 0
| Capacity | 66 gal |
| Material | Polyethylene |
| Temp Description | Indoor Caddy |
| Height | 27 in |
| Depth | 72.25 in |
| Load Bearing Capacity | 600 lb |
| Weight | 120.0 LB |
| EAN or UPC | 697841051287 |

