- 49" Long
- 59" Wide
- 26" High
- 66 galSump Capacity
- Polyethylene
| Height | 26 in |
| Depth | 59 in |
| Material | Polyethylene |
| Sump Capacity | 66 gal |
| Drain | No |
| Load Bearing Capacity | 3000 lb |
| Temp Description | Base Module |
| Color | Gray |
| Weight | 138.0 LB |
| EAN or UPC | 697841051294 |
| Height | 26 in |
| Depth | 59 in |
| Material | Polyethylene |
| Sump Capacity | 66 gal |
| Drain | No |
| Load Bearing Capacity | 3000 lb |
| Temp Description | Base Module |
| Color | Gray |
| Weight | 138.0 LB |
| EAN or UPC | 697841051294 |