- 49" Long
- 46" Wide
- 12" High
- Polyethylene
- Stack Module
| Material | Polyethylene |
| Load Bearing Capacity | 1500 lb |
| Depth | 46 in |
| Height | 12 in |
| Drain | N/A |
| Sump Capacity | N/A |
| Color | Gray |
| Temp Description | Stack Module |
| Weight | 70.0 LB |
| EAN or UPC | 697841051300 |
| Material | Polyethylene |
| Load Bearing Capacity | 1500 lb |
| Depth | 46 in |
| Height | 12 in |
| Drain | N/A |
| Sump Capacity | N/A |
| Color | Gray |
| Temp Description | Stack Module |
| Weight | 70.0 LB |
| EAN or UPC | 697841051300 |