- 49" Long
- 46" Wide
- 12" High
- Polyethylene
- Stack Module
features
- Open view" sump exceeds EPA regulations
- Durable polyethylene stands up to industrial abuse and will not rust or corrode
- Base module with molded-in ribs can be used alone
- Stacking module doubles capacity
- Accommodates 30 or 55 gallon drums
- Smaller drums should be placed on top in this stack model
- Do not mix lower drum sizes when double stacking
- Includes safety strap
compliances
- 0
| Height | 12 in |
| Material | Polyethylene |
| Color | Yellow |
| Width | 49 in |
| Drain | N/A |
| Temp Description | Stack Module |
| Load Bearing Capacity | 1500 lb |
| Sump Capacity | N/A |
| Depth | 46 in |
| Weight | 70.0 LB |


