- 19 1/2" Long
- 18 3/4" Wide
- 16 1/2" High
- Polyethylene
- Dispensing Shelf
| Color | Gray |
| Height | 16 1/2 in |
| Material | Polyethylene |
| Depth | 18.75 in |
| Drain | N/A |
| Load Bearing Capacity | 60 lb |
| Sump Capacity | N/A |
| Temp Description | Dispensing Shelf |
| Weight | 12.0 LB |
| EAN or UPC | 697841051317 |

