- 97" Long
- 49" Wide
- 5 1/2" High
- 85 gal Sump Capacity
- 8 Drum Unit
applications
- Ideal for chemical or battery storage needs
features
- Eliminates leaks and is nearly impervious to chemicals, including acids and corrosives
- Sturdy, self-locating grates eliminate the chance of ride-up and remove for easy cleaning
- Made of 100% polyethylene
| Temp Description | 8 Drum Unit |
| Height | 5 1/2 in |
| Sump Capacity | 85 gal |
| Material | Polyethylene |
| Depth | 49 in |
| Drain | No |
| Load Bearing Capacity | 8000 lb |
| Weight | 185.0 LB |
| EAN or UPC | 697841051379 |

