- 30 gal
- Steel
- Gray
- 43" Wide
- 44" High
features
- Double wall construction with 1 1/2" insulating air space
- Sturdy 18-gauge steel, welded for strength, long life, and greater fire protection
- Three-point self-latching, easy close doors with double key set
- 2" leakproof sill to capture spills
- High visibility trilingual warning label
- Dual 2" vents with flame arresters
- Exclusive spill-catcher shelves adjustable on 2 1/4" centers
- Durable lead-free epoxy/polyester powder paint finish, inside and out, for maximum chemical resistance
- Four adjustable leveling feet provide a wobble-free base
- Built-in grounding connector prevents static buildup
- Self-close style features fusible links to hold doors open and concealed self close mechanism for obstruction-free access
- Attractive, self-latching paddle style handle offers easy fingertip access to contents
compliances
- 0
| Material | Steel |
| Depth | 18 in |
| Handle Type | Flush Mounted Handle |
| No. of Shelves | 1 |
| Closure Type | Self-Close |
| Height | 44 in |
| Color | Gray |
| Capacity | 30 gal |
| No. of Doors | 2 |
| Weight | 227.0 LB |

