- 45 gal
- Steel
- Green
- 43" Wide
- 65" High
compliances
- 0
| Material | Steel |
| No. of Shelves | 2 |
| No. of Doors | 2 |
| Closure Type | Self-Close |
| Height | 65 in |
| Handle Type | Flush Mounted Handle |
| Capacity | 45 gal |
| Color | Green |
| Depth | 18 in |
| Weight | 303.0 LB |
| Material | Steel |
| No. of Shelves | 2 |
| No. of Doors | 2 |
| Closure Type | Self-Close |
| Height | 65 in |
| Handle Type | Flush Mounted Handle |
| Capacity | 45 gal |
| Color | Green |
| Depth | 18 in |
| Weight | 303.0 LB |