- 45 gal
- Steel
- Blue
- 43" Wide
- 65" High
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Capacity | 45 gal |
| No. of Doors | 2 |
| Material | Steel |
| Width | 43 in |
| Color | Blue |
| Height | 65 in |
| Handle Type | Flush Mounted Handle |
| Closure Type | Self-Close |
| Depth | 18 in |
| No. of Shelves | 2 |
| Weight | 317.0 LB |

