- 12 gal
- Steel
- Yellow
- 43" Wide
- 18" High
compliances
- 0
| Color | Yellow |
| Handle Type | Flush Mounted Handle |
| Depth | 18 in |
| Closure Type | Self-Close |
| Material | Steel |
| Height | 18 in |
| No. of Doors | 2 |
| Capacity | 12 gal |
| No. of Shelves | 1 |
| Weight | 133.0 LB |
| Color | Yellow |
| Handle Type | Flush Mounted Handle |
| Depth | 18 in |
| Closure Type | Self-Close |
| Material | Steel |
| Height | 18 in |
| No. of Doors | 2 |
| Capacity | 12 gal |
| No. of Shelves | 1 |
| Weight | 133.0 LB |