- 2X
- Zipper Front Coverall
- White
- w/Serged Seams
| Type | Coveralls |
| Color | White |
| Seam | Serged |
| Size Group | 2X-Large |
| Material | NexGen™ |
| Weight | 13.0 LB |
| Type | Coveralls |
| Color | White |
| Seam | Serged |
| Size Group | 2X-Large |
| Material | NexGen™ |
| Weight | 13.0 LB |