- 2XLarge
- Zipper Front
- Collar
- No Elastic
features
- Zipper front
- Collar
compliances
- 0
| Seam | Serged |
| Type | Coveralls |
| Size Group | 2X-Large |
| Material | Tyvek® |
| Color | White |
| Weight | 0.4 LB |
| Seam | Serged |
| Type | Coveralls |
| Size Group | 2X-Large |
| Material | Tyvek® |
| Color | White |
| Weight | 0.4 LB |