- Large
- Zipper Front
- Collar
- No Elastic
features
- Zipper front
- Collar
compliances
- 0
| Size Group | Large |
| Seam | Serged |
| Material | Tyvek® |
| Type | Coveralls |
| Color | White |
| Weight | 0.36 LB |
| Size Group | Large |
| Seam | Serged |
| Material | Tyvek® |
| Type | Coveralls |
| Color | White |
| Weight | 0.36 LB |