- 3XLarge
- Zipper Front w/Collar & No Elastic Basic Garment
features
- Protective coverall
| Seam | Serged |
| Size Group | 3X-Large |
| Color | Blue |
| Type | Coveralls |
| Material | Polypropylene |
| Weight | 10.0 LB |
| Seam | Serged |
| Size Group | 3X-Large |
| Color | Blue |
| Type | Coveralls |
| Material | Polypropylene |
| Weight | 10.0 LB |