- RK Series Non-Geared Turntable Bearing
- 25.51" OD x 17.09" ID x 2.205" Overall Width
| No. of Teeth | N/A |
| Inside Dia. | 17.09 in |
| Pitch Diameter | N/A |
| Inner Ring Width | 1.811 in |
| Outside Dia. | 25.51 in |
| Gear Diametral Pitch | Not Applicable |
| Outer Ring Width | 1.811 in |
| Bolt Circle - Outer Ring | 24.38 in |
| Model No. | RK6-22P1Z |
| Bolt Circle - Inner Ring | 18.13 in |
| No. of Holes - Inner Ring | 15 |
| No. of Holes - Outer Ring | 12 |
| Bearing Type | Non-Geared |
| Weight | 76.0 LB |

