- RK Series Internal Gear Turntable Bearing
- 25.51" OD
- 72 Tooth, 4 Diametral Pitch
- 18" Pitch Diameter
| Bolt Circle - Outer Ring | 24.38 in |
| Inside Dia. | 17.6 in |
| Gear Diametral Pitch | 4 |
| Pitch Diameter | 18 in |
| Outer Ring Width | 1.811 in |
| Model No. | RK6-22N1Z |
| No. of Holes - Outer Ring | 10 |
| Inner Ring Width | 1.811 in |
| Bolt Circle - Inner Ring | 19.63 in |
| Bearing Type | Internal Gear |
| No. of Teeth | 72 |
| No. of Holes - Inner Ring | 15 |
| Outside Dia. | 25.51 in |
| Weight | 90.0 LB |

