- RK Series External Gear Turntable Bearing
- 32.9" OD
- 130 Tooth, 4 Diametral Pitch
- 32 1/2" Pitch Diameter
| Model No. | RK6-29E1Z |
| No. of Holes - Inner Ring | 18 |
| No. of Teeth | 130 |
| Bearing Type | External Gear |
| Pitch Diameter | 32.5 in |
| Inner Ring Width | 1.811 in |
| Bolt Circle - Inner Ring | 26.13 in |
| Gear Diametral Pitch | 4 |
| Bolt Circle - Outer Ring | 31 in |
| Inside Dia. | 24.97 in |
| No. of Holes - Outer Ring | 18 |
| Outside Dia. | 32.9 in |
| Outer Ring Width | 1.811 in |
| Weight | 128.0 LB |

