- Single Row Angular Contact Bearing, 4.5" ID x 5" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cage Type | Metal |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Seal Material | Buna-N |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 250 °F |
| Width | 1/4 in |
| Temperature Range [Min] | -65 °F |
| icNumber | 7697984 |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 30° |
| Capacity | Standard Capacity |
| Cage Material | Standard |
| O.D. | 5 in |
| I.D. | 4 1/2 in |
| Lubricant | Multi-Purpose |
| Preload Level | None |
| Outer Ring Width | 1/4 in |
| Material | Steel |
| Rows of Balls | Single |
| Inner Ring Width | 1/4 in |
| Seal Type | Contact Seals |
| Origin | Single Row Angular Contact |
| Weight | 0.21 LB |
| EAN or UPC | 662729162058 |

