- Single Row Angular Contact Bearing, 2" ID x 2.625" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Precision | Standard |
| O.D. | 2.625 in |
| Preload Level | None |
| Inch/Metric | Inch Bore |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1/4 in |
| Outer Ring Width | 1/4 in |
| icNumber | 7697983 |
| Lubricant | Multi-Purpose |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Contact Angle | 30° |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Standard |
| Rows of Balls | Single |
| Seal Material | Buna-N |
| Ball Material | Steel |
| Width | 1/4 in |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Material | Steel |
| I.D. | 2 in |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Seal Type | Contact Seals |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Weight | 0.15 LB |
| EAN or UPC | 662729162133 |

