- Single Row Angular Contact Bearing, 3.5" ID x 4.125" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| O.D. Type | Straight |
| Precision | Standard |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Multi-Purpose |
| Outer Ring Width | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Inner Ring Width | 1/4 in |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Seal Material | Buna-N |
| Temperature Range [Max] | 250 °F |
| I.D. | 3 1/2 in |
| Locking Device | No Locking Device |
| Contact Angle | 30° |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Cage Material | Standard |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Width | 1/4 in |
| Origin | Single Row Angular Contact |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Material | Steel |
| Ball Material | Steel |
| icNumber | 7700519 |
| O.D. | 4.125 in |
| Weight | 0.27 LB |
| EAN or UPC | 662729162287 |

