- Single Row Angular Contact Bearing, 4.5" ID x 5.125" OD x 0.25" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Rows of Balls | Single |
| Cage Material | Standard |
| Precision | Standard |
| icNumber | 7697984 |
| Locking Device | No Locking Device |
| Enclosure | Double Sealed |
| Inner Ring Width | 1/4 in |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Lubricant | Multi-Purpose |
| Seal Type | Contact Seals |
| Origin | Single Row Angular Contact |
| Contact Angle | 30° |
| Preload Level | None |
| Width | 1/4 in |
| Seal Material | Buna-N |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 5.125 in |
| I.D. | 4 1/2 in |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Outer Ring Width | 1/4 in |
| Capacity | Standard Capacity |
| Weight | 0.34 LB |
| EAN or UPC | 662729162416 |

