- Single Row Angular Contact Bearing, 4" ID x 4.75" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Inner Ring Width | 1/2 in |
| Ball Material | Steel |
| I.D. | 4 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 2210 lbf |
| Precision | Standard |
| Seal Material | Buna-N |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| O.D. | 4.75 in |
| Outer Ring Width | 1/2 in |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Preload Level | None |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | Normal |
| Cage Material | Standard |
| Lubricant | Multi-Purpose |
| Cage Type | Metal |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Contact Angle | 30° |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Temperature Range [Min] | -65 °F |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696978 |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 5260 lbf |
| Weight | 0.55 LB |
| EAN or UPC | 662729162591 |

