- Single Row Radial Bearing, 5" ID x 5.75" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
description
- The Type C Radial Contact Bearing is a single row radial ball bearing of conventional design.It is a Conrad-type assembly, which means that it is assembled by eccentric displacement of the inner race within the outer race which permits insertion of about half of a full complement of balls. Although the Type C bearing is designed primarily for radial load application, it can be configured to accept some axial (thrust) load in either direction. But , if thrust is a concern, a set of angular contact bearings should be considerd for the specific application.
| Inner Ring Width | 1/2 in |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Material | Steel |
| icNumber | 7696512 |
| Snap Ring | No Snap Ring |
| O.D. | 5.75 in |
| Preload Level | None |
| Outer Ring Width | 1/2 in |
| Lubricant | Multi-Purpose |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 1010 lbf |
| Temperature Range [Min] | -65 °F |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| I.D. | 5 in |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Seal Type | Contact Seals |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Seal Material | Buna-N |
| Static Load Rating [Max] | 2590 lbf |
| Inch/Metric | Inch Bore |
| Origin | Single Row Radial |
| Cage Material | Standard |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Ball Material | Steel |
| Cage Type | Metal |
| Weight | 0.68 LB |
| EAN or UPC | 662729163055 |

