- Single Row Angular Contact Bearing, 5.5" ID x 6.25" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cage Material | Standard |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| I.D. | 5 1/2 in |
| Rows of Balls | Single |
| O.D. | 6.25 in |
| Width | 1/2 in |
| Outer Ring Width | 1/2 in |
| icNumber | 7697981 |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Seal Material | Buna-N |
| Inner Ring Width | 1/2 in |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -65 °F |
| Material | Steel |
| O.D. Type | Straight |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Inch Bore |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Temperature Range [Max] | 250 °F |
| Lubricant | Multi-Purpose |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Seal Type | Contact Seals |
| Bearing Type | Angular Contact |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.74 LB |
| EAN or UPC | 662729163284 |

