- Single Row Angular Contact Bearing, 6" ID x 6.75" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum conducts electricity
| I.D. | 6 in |
| Ball Dia. | 3/16 in |
| Contact Angle | 30° |
| Preload Level | None |
| Inner Ring Width | 1/2 in |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Seal Type | Contact Seals |
| Origin | Single Row Angular Contact |
| Bearing Type | Angular Contact |
| Material | Steel |
| No. in Set | Single Bearing |
| Seal Material | Buna-N |
| Temperature Range [Min] | -65 °F |
| Capacity | Standard Capacity |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Outer Ring Width | 1/2 in |
| Cage Material | Standard |
| Precision | Standard |
| Bore Type | Round Bore |
| Lubricant | Multi-Purpose |
| O.D. | 6.75 in |
| Ball Material | Steel |
| icNumber | 7700512 |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Weight | 0.81 LB |
| EAN or UPC | 662729163390 |

