Skip to content Skip to navigation menu
Reali-Slim® Four-Point Contact Bearing

JU065XP0

Reali-Slim® Four-Point Contact Bearing
Item #102129622
  • Single Row Angular Contact Bearing, 6.5" ID x 7.25" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
Reali-Slim® Four-Point Contact Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Angular Contact Bearing, 6.5" ID x 7.25" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle

description

  • Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Dynamic Load Rating 2990 lbf
Seal Material Buna-N
Temperature Range [Min] -65 °F
Locking Device No Locking Device
No. in Set Single Bearing
Preload Level None
O.D. 7.25 in
Rows of Balls Single
Precision Level Standard (ABEC 1)
Radial Internal Clearance Normal
Enclosure Double Sealed
Seal Type Contact Seals
Radial Internal Clearance Specification Normal Clearance
Snap Ring No Snap Ring
Inner Ring Width 1/2 in
icNumber 7696981
Capacity Standard Capacity
Bore Type Round Bore
Cage Type Metal
Static Load Rating [Max] 8270 lbf
Outer Ring Width 1/2 in
O.D. Type Straight
Cage Material Standard
Origin Single Row Angular Contact
Bearing Type Angular Contact
Temperature Range [Max] 250 °F
Material Steel
I.D. 6 1/2 in
Precision Standard
Ball Material Steel
Lubricant Multi-Purpose
Inch/Metric Inch Bore
Contact Angle 30°
Weight 0.87 LB
EAN or UPC 662729163482
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison